Metro® MetroMax 4 Shelf Ledge for Back, 48"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Prevent items from falling off shelves. Snap on and off quickly. Easily stacked to contain larger items. Corrosion proof: Polymer and Type 304 stainless steel construction. Ships assembled.
PRICE
$33.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Ledge |
| Finish | Polymer and Type 304 Stainless Steel |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Silver |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |