Tri-Arc 4 Step 16"W Steel Safety Angle Rolling Ladder, Grip Strut, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 4 Step Heavy-Duty Safety Angle Steel Rolling ladder is designed to withstand the toughest of environments with the addition of rugged 1" x 2" reinforced rectangular tube for added strength, durability and longevity. The comfortable 50-degree climbing angle allows the user to descent face forward on 8-1/2" deep steps. The large 17" deep top step provides ample space to work from. Grip Strut tread surface provides excellent slip resistance. Ships unassembled. Gray color finish. 450# rated capacity this ladder locks firmly to the floor surface with the first step activated step lock. OSHA and ANSI compliant.
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 49 in |
| Height | 6'4" |
| Weight Capacity | 450 lbs |
| Weight | 107 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 17 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Safety Angle Incline |
| Number of Steps | 4 |
| Color | Gray |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDEC104162 |
| Step Angle | 50 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |