Tri-Arc 4 Step Folding Rolling Ladder Stand, Perforated Tread
|
Questions & Answers (0)
Product Description
This 4 step folding rolling step stand combines the utility of a mobile rolling ladder with the convenience of a folding ladder. With a 350 lb. rated capacity and 16" wide by 7" deep steps, this ladder is perfect for use in low height applications where short and prolonged use is required. The 10" perforated top platform provides comfort and ample space to work from. Ships fully assembled. Blue powder coat finish.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22 in |
| Height | 64 in |
| Weight Capacity | 350 lbs |
| Weight | 52 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Platform Height | 3'4" ft |
| Handrail Height | 23 in |
Product Details
| Assembly Required | No |
| Lock Type | Pads |
| Type | Folding Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDMF104166 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |