Heavy Duty Double Entry Work Platform is ideal for use in warehouses, factories, and more. Features slip resistant serrated grating and 36" handrails for extra stability. Constructed of sturdy 1" tubular steel, with gray powder coat finish designed for durability. Easy to use heavy duty pedal activated lockstep with 4" casters. Meets OSHA/ANSI requirements. 800 lb. capacity. 60L X 24W X 40H platform.
4 Step Heavy Duty Steel Double Entry Work Platform 24"W Steps - DEP4-2460
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 97 in |
| Width | 33 in |
| Weight Capacity | 800 lbs |
| Weight | 285 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 60 in |
| Platform Height | 40 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Handrail | 36" |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Steel |
| Description | Double Entry Work Platform |
| Manufacturers Part Number | DEP4-2460 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |