4 Step Heavy Duty Steel Mobile Work Platform - 24" x 48" Platform - SNR4-24-48PD
Write a Review
|
Questions & Answers (0)
Product Description
4 Step Heavy Duty Mobile Work Platform - 24" x 48" Platform
Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 48"L platform.
Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 48"L platform.
PRICE
$1,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 33 in |
| Height | 40 |
| Weight Capacity | 800 lbs |
| Weight | 143 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
| Step Depth | 7 in |
| Platform Height | 40 in |
Product Details
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Material | Steel |
| Manufacturers Part Number | SNR4-24-48PD |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |