Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WBB2245818

MPN #: WLWP142436SL-Y

Tri-Arc 4 Step Mobile Work Platform 24"W x 36"L, 36" Handrails, Safety Yellow

Product Description
4-Step forward descent work platform with 24" x 36" wide top platform is designed to be used in all environments for MRO applications. The Step Lock provides a positive locking system to secure the platform to the ground when working from the 40" high top platform. Rated at 800 lbs., this work platform is rugged enough to withstand the harshest of environments. The Serrated tread provides excellent slip-resistance and drainage properties. OSHA and ANSI compliant.

PRICE
$749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width35 in
Height76 in
Weight Capacity800 lbs
Weight121 lbs
Height to Top Step/Platform3 ft 4 in
Top Step Depth35 in
Step Width24 in
Platform Width24 in
Platform Length36 in
Platform Height40 in
Handrail Height36 in

Product Details

Assembly RequiredNo
Lock TypeStep Lock
TypeRolling Ladder
Number of Steps4
ColorYellow
Handrail36"
StyleStep Lock
Step TypeGrip Strut
MaterialSteel
Manufacturers Part NumberWLWP142436SL-Y
BrandTri-Arc