Features:
- Helps obtain products that are out of reach
- Polyethylene construction for an economical solution
Weights & Dimensions
| Length | 53 in |
| Width | 28-1/2 in |
| Height | 76 in |
| Weight Capacity | 500 |
| Weight | 68 |
| Height to Top Step/Platform | 39-1/4 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 4 |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | VST-4-Y |
| Brand | Vestil |