Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Behlen Country

Model # :WBB3218455

MPN #: 40107048

Behlen Country 4' TallGuard Gate, Wire Filled, 1-5/8 Tube, Galvanized

Product Description
Exclusively from Behlen Country, the TallGuard Gate offers unmatched protection against deer, elk, and other wildlife. At 84 inches tall, this unique gate keeps your gardens, orchards, and outdoor storage areas safely protected.

Features:
  • Superior Height: At 84" tall, this gate effectively deters a wide variety of high-jumping wildlife, while the wire mesh keeps out smaller pests
  • Built To Last: The outer frame and top support bar are crafted with 1-5/8" diameter tubing and high-quality steel
  • 360° Welds: All joints and seams are fully welded with 360° welds. This not only helps keep out moisture, but also adds additional strength and stability
  • Versatile: Great for more than wildlife protection - also great for protecting chickens and other low-flying poultry
  • Galvanized Finish: The galvanized zinc coating adds years of life to your investment
  • Ready to Hang: These extra large gates come with heavier hardware to match. 5/8" x 12" bolt hooks are included to drill all the way through a post for added stability, while allowing for easy adjusting and leveling
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Composite Caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing
  • Three Adjustable bolt-on Hinges: These gates can be easily mounted from the left or right, perfect for pairing gates or adapting to a unique install situation
  • 2" x 4" Wire Mesh Design: The wire mesh design thwarts escape artists by preventing smaller animals from slipping through, and discouraging other adventurous livestock from attempting to climb
Suggested Uses:
  • Poultry Protection: Creates a safe enclosure for chickens, turkeys, and other low-flying fowl
  • Wildlife Sanctuaries: Provides a safe, contained environment for wildlife rescue and rehabilitation facilities
  • Nurseries and Garden Centers: Secures vulnerable plants and prevents browsing by local wildlife
  • Buffer Zones: Helps create an effective boundary between wildlife habitats and residential areas


PRICE
$309.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-1/2 in
Width1-5/8 in
Height84 in
Weight48 lbs

Product Details

TypeFarm Livestock Gates
ColorSilver
StyleWired
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionTallGuard Gate
Manufacturers Part Number40107048
BrandBehlen Country