Add to list
Share
Print


Model #: WB493458GYDL
Global Industrial 4-Tier 12 Door Digital Box Locker, 12"W x 15"D x 18"H, Gray, Assembled
|
Questions & Answers (0)
PRICE
$1,224.95
Usually ships in 4 to 7 days
✓ Includes digital lock
✓ Pre-assembled locker
✓ Ideal for schools, gyms, and hotels
The Global Industrial 4-Tier 12 Door Digital Box Locker is engineered to provide years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These four tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Unit includes the attached Global Industrial Electronic Vertical Keypad Lock with Master Key, which easily adds premiere-level security to the locker. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
✓ Pre-assembled locker
✓ Ideal for schools, gyms, and hotels
The Global Industrial 4-Tier 12 Door Digital Box Locker is engineered to provide years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These four tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Unit includes the attached Global Industrial Electronic Vertical Keypad Lock with Master Key, which easily adds premiere-level security to the locker. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.