- Extra Heavy Duty 14 GA welded steel construction with reinforcing rivets
- 12 compartments that are all secured by an on door access control with up to 20 custom user access codes per lock
- Equipped with a cast steel access control keypad, making keyless entry easy
- The locking tab is designed to keep the contents of your locker safe
- 25-year warranty
- Made in the USA
Strong Hold® 4-Tier 12 Door Extra Heavy Duty Digital Locker, 54"Wx18"Dx75"H, Blue, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,849.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 18 in |
| Height | 75 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 17-1/4 in |
| Weight | 486 lbs |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Door Handle Type | Lever Pull |
| Color | Blue |
| Tier Type | Four Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 12 |
| Manufacturers Part Number | 4.66-12D-18-4T-EK-L-RAL5001 |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |