- These 4-tier 14 GA Strong Hold® lockers are built to support your industrial workplace storage needs. Welded by professionals and reinforced by rivets, they measure 54"W x 18"D x 75"H
- There are 12 compartments that measure 18"W x 18"D x 18"H each. Securable by a standard padlock, the doors are supported by 8 GA leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3 in. tall and feature an easy access floor mounting system to anchor the lockers down
- Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty
Strong Hold® 4-Tier 12 Door Extra Heavy Duty Locker, 54"W x 18"D x 75"H, Blue, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,615.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 18 in |
| Height | 75 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 18 in |
| Weight | 481 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Lever Pull |
| Color | Blue |
| Tier Type | Four Tier |
| Configuration | 3 Wide |
| Number of Doors | 12 |
| Number of Shelves | 9 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 12 |
| Manufacturers Part Number | 4.66-12D-18-4T-L-RAL5001 |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |