- Strong Hold's® S.I.M.P.L.E. Locker blends strength, security, and storage all in one
- 14 Gauge, all-welded body construction with 500 lbs. of storage capacity per compartment
- 16 Clearview Doors accessed via one Smart Lock with audit trail tracking technology
- Each compartment comes standard with protective mats
- Securely store and provide access to expensive tools and/or equipment
- Each locker is 72 in. W x 24 in. D x 75 in. H and can hold up to 500 lbs. per compartment
- Ships fully assembled and ready for use
- 25-year warranty
- Made in the USA
Strong Hold® 4-Tier 16 Clear View Door Smart Access Locker, 72"Wx24"Dx75"H, Dark Gray,Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 75 in |
| Compartment Width | 21-9/16 in |
| Compartment Depth | 24 in |
| Compartment Height | 17-1/4 in |
| Weight | 647 lbs |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Color | Gray |
| Tier Type | Four Tier |
| Configuration | 4 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 16 |
| Manufacturers Part Number | 66-16C-24-4T-ML-AT-L-RAL7024 |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |