The MuscleRack Welded Steel Storage Rack is the perfect solution for storing and organizing large or bulky items and supplies for both professional and home use. Featuring four customizable shelves with wire decking that are fully adjustable in 1.5 in. increments, offering more flexibility to store a variety of different sized items. Each shelf supports up to 2,000 lb. to accommodate heavy loads. This unit is constructed of industrial grade steel in a textured finish for durability and strength. Its bolt-free design allows the unit to be assembled with ease. NSF approved for dry food storage.
Edsal MuscleRack 4 Shelf Wire Deck Steel Bulk Rack, 77"W x 24"D x 78"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77 in |
| Depth | 24 in |
| Height | 78 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Rack |
| Shelf Type | Wire Deck |
| Shelf Capacity | 2000 lbs |
| Color | Black |
| Number of Shelves | 4 |
| Material | Steel |
| Deck Type | Wire Deck |
| Unit Type | Heavy Duty |
| Brand | Edsal MuscleRack |
Warranty
| Warranty | 1 yr |