4-Arm Turnstile Only Clockwise Direction - Mirror Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This Turnstile Security System 4-Arm Turnstile provides an excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other shelf components combine with turnstiles to create a clean, functional and customizable entrance system. The turnstile header post is specifically designed to breakaway in case of an emergency.
All materials meet the ASTM standards as set forth by the materials industry. Turnstile Cat. # 1001 & 1002 offer safety and good appearance. Rugged construction, incorporating heavy gauge materials and bearings on moving surfaces, provides years of trouble free service. Turnstiles are available with clockwise rotation Cat # 1002 or counter-clockwise rotation Cat # 1001. Bolt heads are hidden by a cover which snaps over the floor mounting flange. Header Post Cat. # 1003-sr, 2 (two) Curved Rails. # 1004, and 2 (two) Cat. # 1013 End Posts are required to complete the installation. Minimum floor space 48" x 42".
All materials meet the ASTM standards as set forth by the materials industry. Turnstile Cat. # 1001 & 1002 offer safety and good appearance. Rugged construction, incorporating heavy gauge materials and bearings on moving surfaces, provides years of trouble free service. Turnstiles are available with clockwise rotation Cat # 1002 or counter-clockwise rotation Cat # 1001. Bolt heads are hidden by a cover which snaps over the floor mounting flange. Header Post Cat. # 1003-sr, 2 (two) Curved Rails. # 1004, and 2 (two) Cat. # 1013 End Posts are required to complete the installation. Minimum floor space 48" x 42".
PRICE
$2,449.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 39-1/4 in |
| Height | 35-5/8 in |
| Weight | 75 lbs |
Product Details
| Assembly Required | No |
| Type | 4 Arm Turnstile |
| Color | Silver |
| Hardware Included | Yes |
| Rotation | Clockwise ° |
| Style | Turnstile Only |
| Material | Steel |
| Operation | 1 Way |
| Package Quantity | 1 |
| Manufacturers Part Number | 1002-M |
| Control Type | Mechanical |
| Brand | Turnstile Security Systems |