4-Arm Turnstile w/ Posts and Rails Clockwise Direction - Mirror Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This Turnstile Security System 4-Arm Turnstile provides an excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other shelf components combine with turnstiles to create a clean, functional and customizable entrance system. The turnstile header post is specifically designed to breakaway in case of an emergency. Includes 2 End Posts, 2 Curved Rails, 1 Safety Release Header Post and all mounting hardware.
All materials meet the ASTM standards as set forth by the materials industry. Turnstile Cat. # 1001 & 1002 offer safety and good appearance. Rugged construction, incorporating heavy gauge materials and bearings on moving surfaces, provides years of trouble free service. Turnstiles are available with clockwise rotation Cat # 1002 or counter-clockwise rotation Cat # 1001. Bolt heads are hidden by a cover which snaps over the floor mounting flange. Header Post Cat. # 1003-sr, 2 (two) Curved Rails. # 1004, and 2 (two) Cat. # 1013 End Posts are required to complete the installation. Minimum floor space 48" x 42".
All materials meet the ASTM standards as set forth by the materials industry. Turnstile Cat. # 1001 & 1002 offer safety and good appearance. Rugged construction, incorporating heavy gauge materials and bearings on moving surfaces, provides years of trouble free service. Turnstiles are available with clockwise rotation Cat # 1002 or counter-clockwise rotation Cat # 1001. Bolt heads are hidden by a cover which snaps over the floor mounting flange. Header Post Cat. # 1003-sr, 2 (two) Curved Rails. # 1004, and 2 (two) Cat. # 1013 End Posts are required to complete the installation. Minimum floor space 48" x 42".
PRICE
$4,599.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 39-1/4 in |
| Height | 35-5/8 in |
| Weight | 110 lbs |
Product Details
| Assembly Required | No |
| Type | 4 Arm Turnstile |
| Color | Silver |
| Hardware Included | Yes |
| Rotation | Clockwise ° |
| Style | Turnstile Kit |
| Material | Steel |
| Operation | 1 Way |
| Package Quantity | 1 |
| Manufacturers Part Number | 1000-M-CW |
| Control Type | Mechanical |
| Brand | Turnstile Security Systems |