NoTrax® Diamond Sof-Tred Anti Fatigue Mat 1/2" Thick 4' x Up to 60' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
NoTrax-Diamond Sof-Tred®
Diamond Sof-Tred is a durable anti-fatigue mat with a non-directional diamond deck plate top surface that allows for sure footing. The Notrax® exclusive Dyna-Shield® sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments.
Diamond Sof-Tred is a durable anti-fatigue mat with a non-directional diamond deck plate top surface that allows for sure footing. The Notrax® exclusive Dyna-Shield® sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments.
PRICE
$28.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 4 ft |
| Thickness | 1/2 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Sponge |
| Series | Diamond Sof-Tred |
| Border Color Family | No Border |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |