Pipe & Plumbing Wrenches
Availability
Brand
Free Shipping
Length
Type
Height
Color
Price
Related Products
RIDGID® Model No. 6 Straight Pipe Wrenches, 6", 3/4" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
RIDGID® Model No. 24 Straight Pipe Wrenches, 24", 3" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
RIDGID® Model No. 36 Straight Pipe Wrenches, 36", 5" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
RIDGID® Model No. 1017 Telescoping Basin Wrench, 10"-17", 3/8" to 1-1/4" Pipe Capacity Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting. Tension plug holds head in any position up to 90° angle. Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".
Features: Constructed from the highest grade cast iron, forged and heat treated to ensure maximum durability Unique hammer head design provides a flat surface for hammering Easy-spin adjusting nut is heat-treated for durability Wide I-beam handle design provides better weight distribution Drop-forged jaw is heat-treated to resist distortion or breakage Hardened teeth provide tremendous bite Housing constructed of heavy-duty cast iron