
Customers Also Viewed
Product Information
Customer Review
Product Q&A
4 White Baffle
Intended Use:
Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2 thick.
Intended Use:
Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2 thick.
Weights & Dimensions
- Width 4.875 in
- Length 4.875 in
- Height 4.75 in
- Weight 0.95 lbs
Product Details
- Description 4 Incandescent New Construction Housing
- Distribution Narrow
- Watts 1 W
- Brand Lithonia Lighting
- Series 3B1
- Manufacturers Part Number 3B1W R24
- Color Family White
- CI Code 161RKP
Customer Review
Product Q & A
There are no questions for this product.

Lithonia 3b1w R24 4" White Baffle - Pkg Qty 24
$20.5
- Product Information
- Customer Review
- Product Q&A