Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183822

MPN #: 2.4AB38PS

#4 x 3/8" Security Sheet Metal Screw - Pan Phillips (P1) Head - 18-8 Stainless Steel - 100 Pk

Product Description
#4 x 3/8" Security Sheet Metal Screw - Pan Phillips (P1) Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.

PRICE
$49.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/8 in
Size#4
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Sheet Metal Screw
Manufacturers Part Number2.4AB38PS
Grade18-8 Stainless Steel
BrandTamperproof Screw