Hatch safety netting that prevents dangerous fall-through in hatch installations. Easiliy installs in roof or floor hatch installations. Made in the USA.
US Netting 4' x 6' Hatch Net, High Vis Orange Webbing, Free Placement Stainless Brackets, Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,869.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 ft |
| Height | 4 ft |
Product Details
| Material | UV Resistant Polyester |
| Description | Hatch Net |
| Color | Orange |
| Manufacturers Part Number | HNCSSN46-B |
| Brand | US Netting |