Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335935

MPN #: B40x100

40' x 100' Light Duty 2.9 oz. Tarp, Blue - B40x100

Product Description
This 40 ft. x 100 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight84.5 lbs
Grommet Spacing36"
Thickness5 mil
Fabric Weight per Square Yard2.9 oz.
Size40 x 100 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionGeneral Purpose Tarp
ColorBlue
Manufacturers Part NumberB40x100
Fabric Weave Count8 x 10
BrandHarpster of Philipsburg