Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Harpster of Philipsburg

Model # :WBB335816

MPN #: BR40x60

40' x 60' Super Heavy Duty 8 oz. Tarp Brown - BR40x60

Product Description
This 40 ft. x 60 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 40'x60'lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.



PRICE
$759.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight135.9 lbs
Grommet Spacing18"
Thickness16 mil
Fabric Weight per Square Yard8 oz.
Size40 x 60 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionHeavy Duty Tarp
ColorBrown
Manufacturers Part NumberBR40x60
Fabric Weave Count16 x 16
BrandHarpster of Philipsburg