Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Knaack 40 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Knaack 40 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Item #: WBB2143690

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,816.00

$302.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Knaack 62 War Wagon® Rolling Work Bench, 3,400 Lbs, Steel, Tan

Knaack 62 War Wagon® Rolling Work Bench, 3,400 Lbs, Steel, Tan

Stanley 54-032 Hickory Handle Ball Pein Hammer, 32 oz.

Stanley 54-032 Hickory Handle Ball Pein Hammer, 32 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Knaack 49 Storagemaster® Rolling Work Bench, 1,000 Lbs, Steel, Tan

Knaack 49 Storagemaster® Rolling Work Bench, 1,000 Lbs, Steel, Tan

Knaack 44 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Knaack 44 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Knaack 63 Storagemaster® Mechanics Chest 8 Drawer, 1,000 Lbs, Steel, Red

Knaack 63 Storagemaster® Mechanics Chest 8 Drawer, 1,000 Lbs, Steel, Red

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Durham Mfg Co 2211-DLP-6DR-RM-9B-95 FACILITY MAINTENANCE CART

Durham Mfg Co 2211-DLP-6DR-RM-9B-95 FACILITY MAINTENANCE CART

Global Industrial™ Utility Cart w/2 Tray Shelves & 8" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 8" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

U.S. Wire 60010 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

U.S. Wire 60010 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

Knaack 40 Jobmaster® Rolling Work Bench, 800 Lbs., Steel, Tan

The Knaack Model 40 JOBMASTER® Rolling Work Bench measures 40-3/4"L and can carry the load in more ways than one. The heavy-duty top provides a handy work surface with a load capacity of 800 lbs. Inside the bench, two drawers and a full-width shelf keep things organized.

Features:

  • Load capacity 800 lbs.
  • WATCHMAN® IV Lock System with recessed lock housing for protection against theft
  • Lock System saves you time and money with a one-time install
  • Includes 4" casters set (2 swive; 2 rigid), two drawers and a full-width shelf
  • Heavy-duty 16-gauge steel construction with fully arc-welded seams
  • Two heavy duty drawers are rated for 50 lbs. and operate on ball bearing slides
  • Designed for those individuals who need a strong and durable bench with basic storage needs
  • The heavy-duty top works great as a work surface and for mounting pipe threaders or vices
  • Work benches provide secure storage on wheels
  • Full width welded shelf
  • Powder-coat finish for superior durability and corrosion resistance


Product Details

  • Leg Type Fixed
  • Number of Drawers 2
  • Type Mobile Storage Workbench
  • Top Material Steel
  • Brand Knaack
  • Series Jobmaster
  • Manufacturers Part Number 40
  • Color Family Tan

Weights & Dimensions

  • Depth 25 in
  • Caster Size 4x2 in
  • Width 40-5/8 in
  • Weight Capacity 1000 lbs
  • Height 37-1/2 in
  • Weight 210 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knaack 40 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Knaack 40 Jobmaster® Rolling Work Bench, 800 Lbs, Steel, Tan

Item #: WBB2143690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant