
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Satco S7430 40 Watt Hi-Pro Spiral Compact Fluorescent Light Bulb, Mogul Base, 2600 Lumens
Features:
Features:
- 40 watt
- Hi-Pro Spiral
- Compact Fluorescent
- 5000K
- 85 CRI
- Mogul base
Product Details
- Average Life 10000 hr
- Voltage 277 V
- Wattage 40 W
- Lamp Code 40T4/50
- Package Quantity 48/12
- Brand Satco
- CRI 85
- Lumens 2600
- Manufacturers Part Number S7430
- Shape T4
- Color Temperature 5000 K
- Color Family White
Weights & Dimensions
- Base Mogul (E39)
Customer Review
Product Q & A
There are no questions for this product.

Satco S7430 40 Watt Hi-Pro Spiral Compact Fluorescent Light Bulb, Mogul Base, 2600 Lumens, Daylight
$12.5
- Product Information
- Customer Review
- Product Q&A