Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789549

MPN #: PWRINV400W

AIMS Power 400 Watt Power Inverter with Cables, PWRINV400W

Product Description
The AIMS Power 400 watt inverter is a great solution for mobile power needs. Capable of outputting 400W of continuous power in a light and compact case. This inverter also includes two types of DC cables, one for a cigarette lighter adapter receptacle and the other and alligator clamp style cable for directly connecting to your battery terminals.

Features:
  • 400W continuous power
  • Modified sine wave
  • Green LED on front panel to confirm power on
  • Red LED on front panel to warn of a faulty condition
  • Dual ac receptacles
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Includes cigarette lighter connection with built in fuse(To protect the vehicles wiring, the vehicles cigarette lighter adapter can only handle 180 watts,
  • Isolated ground neutral
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 400 Watts
  • Surge power capability (peak power): 800 Watts
  • dc input / operating voltage: 10 to 16 Volts
  • Output voltage: 120 Volts ac
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current @ 12V: 1 amp
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: 32 degrees F
  • Full load maximum operating temperature: 104 degrees F (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 16 +/- 0.5
  • Low input voltage shutdown: 10.6V +/- 0.3
  • Product size (L x W x H): 7.0"X 5.0"X 2.13"
  • Unit Weight: 2 lb Boxed Weight: 2 lb


PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-1/4 in
Height2-1/2 in
Weight1 lbs

Product Details

Continuous Output Power400 W
No Load Current1 Amp A
Manufacturers Part NumberPWRINV400W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes