Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Hex Cap Screw - 5/16-18 x 3/4" - 18-8 Stainless Steel - FT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 5/16-18 |
| Head | Hex |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Hex Head Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 400074 |
| Full or Partial Thread | Full |
| Grade | 18-8 Stainless Steel |
| Brand | Brighton-Best |