Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact.
- Premium grade
- 1/8" open cell polyurethane foam with firm acrylic adhesive
- Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment
- Acrylic adhesive features high bond strength and high temperature and solvent resistance
- Conformable foam with high sheer strength
- Ideal temperature range is 70° - 100° F