DuPont™ Tyvek® 400 D garments combine the protection, durability and comfort of DuPont™ Tyvek® fabric on the front and the comfort, softness and breathability of DuPont™ ProShield® 10 fabric on the back. The DuPont™ Tyvek® 400 D garments are suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures. Garments are available in a variety of styles. Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance. Inseam Length: 29-1/2 Inches.
DuPont Tyvek® 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, LG, 25/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | LG |
| Inseam Length | 29-1/2" |
| Fits Waist Size | 29 |
Product Details
| Assembly Required | No |
| Color | White Blue |
| Series | Tyvek® |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Style | Collared Coverall |
| Closure Type | Zipper |
| Material | High Density Spunbond Polyethylene |
| Description | Coverall |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | TD125SWBLG0025CM |
| Hood | No |
| Brand | DuPont |