Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Libbey Glass

Model # :WBB1977847

MPN #: 4028035

Libbey Glass 4028035 - Festival Bordeaux 15.5 Oz., 12 Pack

Product Description
Libbey Glass 4020135 - Festival Bordeaux 15.5 Oz., 6 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-3/8 in
Weight2 lbs
Bottom Diameter3-1/8 in
Top Diameter2-1/2 in
Max Diameter3-1/2 in

Product Details

Capacity15.5 Oz.
Package Quantity12
DescriptionFestival Bordeaux
Manufacturers Part Number4028035
BrandLibbey Glass