Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB3173071

MPN #: 408R0524BL

NoTrax® 408 Achilles™ Anti Fatigue Mat, 5/8" Thick, 2'W x 30'L, Black

Product Description
Achilles™ Anti fatigue mat is an embossed ribbed top surface that enhances the mats slip resistance while providing increased worker fatigue relief. The PVC closed cell foam construction relives leg and back discomfort while providing a barrier to cold floors. Achilles™ is intended for applications where basic anti-fatigue relief is required at a low cost.

Features:
  • Ribbed textured embossed pattern mat
  • Basic anti-fatigue protection provided
  • Closed cell PVC foam relieves leg and back discomfort
  • Provides an insulated barrier to cold floors
  • Beveled edges on all 4 sides of all stock, cuts and rolls


PRICE
$297.86

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width2 ft
Weight55.8 lbs
Thickness5/8 in

Product Details

TypeRoll
Wet/Damp/Dry RatingDry: 0.80
ColorBlack
Surface MaterialClosed Cell Polyvinylchloride
Series408 Achilles
Border Color FamilyBlack
ESDNo
Backing MaterialClosed Cell Polyvinylchloride
PatternRibbed
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionAnti Fatigue Mat
Manufacturers Part Number408R0524BL
Slip ResistantYes
BrandNoTrax

Warranty

Warranty1

Compliance & Certifications

Environmental ConditionsManufacturing Plants, Assembly Lines, Picking, Packing, Logistics Warehouses