Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Jumbo #6 Model may be used on pipes 1" in diameter and larger. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. Features: Features a 4" Y-type head fitted with an adjustable dial bubble protractor (DSL) Hardened centering pin can be used with a small mallet or tapping ...
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Black material is ideal for applications up 350°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 7' and designed for pipe diameter sizes 4" to ...