Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Powerhouse 40L050-6FA6 Aluminum / Clear Anodized 40 Tooth 4.775" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 40L050-6FA6 Aluminum / Clear Anodized 40 Tooth 4.775" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2681223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.95 ea.

Price: $324.75 / Pkg of 5

Save $16.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Weights & Dimensions

  • Width 0.75 in
  • Diameter 4.745 in
  • Pitch Diameter 4.775 in
  • Length 1.375 in

Product Details

  • Type 6F
  • Tooth Style (L) 3/8 pitch
  • Brand Powerhouse Timing
  • Material Aluminum
  • Finish Clear Anodized
  • Bore Type Finished Bore
  • Manufacturers Part Number 40L050-6FA6
  • Number of Teeth 40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerhouse 40L050-6FA6 Aluminum / Clear Anodized 40 Tooth 4.775" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 40L050-6FA6 Aluminum / Clear Anodized 40 Tooth 4.775" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2681223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant