Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Intermediate (E17) |
Product Details
| Type | Incandescent |
| Average Life | 1500 hr |
| Phillips Lamp Code | BC40R14N 120V 6/1 TP |
| Wattage | 40 W |
| Lamp Code | 40R14N |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3215 |
| Lumens | 280 |
| Shape | R14 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E17 |
| GE Lamp Code | 40R14/N/CD |