Features:
- Ribs run down length of the mat for added traction
- Basic anti-fatigue protection provided
- Closed cell PVC foam relieves leg and back discomfort
- Provides an insulated barrier to cold floors
- Beveled edges on all 4 sides
Select Length in (feet)
Weights & Dimensions
| Length | Custom Length |
| Width | 3 ft |
| Weight | 0.5 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry: 0.80 |
| Color | Black |
| Surface Material | Closed Cell Polyvinylchloride |
| Series | 410 Airug |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Closed Cell Polyvinylchloride |
| Pattern | Ribbed |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Anti Fatigue Mat |
| Manufacturers Part Number | 410C0336BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Environmental Conditions | Manufacturing Plants, Assembly Lines, Picking, Packing, Logistics Warehouses |