Allegro 4100 SCBA Deluxe Wall Case, Includes Window, Shelf, Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Allegro's wall cases protect respirators against damaging plant and window environments. They are made of corrosion resistant ABS with ultraviolet inhibitors. Nonmetallic hinges and latches prevent rust while a rubber door seal protects equipment from dust and moisture. The Deluxe Case comes with shelf and single SCBA cylinder bracket.
PRICE
$725.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 20 in |
| Depth | 13 in |
Product Details
| Type | Case |
| Includes | Window, Shelf, Bracket |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | SCBA Deluxe Wall Case |
| Color | Yellow |
| Manufacturers Part Number | 4100 |
| For Use With | Respirator Storage |
| Brand | Allegro Industries |