Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245136

MPN #: 411LTBLK

Master Lock® Thermoplastic Zenex™ 411LTBLK Safety Padlock, 1-1/2"W x 1-1/2"H Shackle, BLK

Product Description
The Master Lock Thermoplastic Safety padlock features a 1-1/2in (38mm) wide, 3in (75mm) tall thermoplastic black body and a 3in (76mm) tall metal shackle. Designed specifically for safety lockout/tagout applications, padlock is key retaining to ensure that padlock is not left unlocked and the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site customization.

Features:

  • Thermoplastic Safety Padlock
  • 1-1/2in (38mm) wide 3in (76mm) tall Thermoplastic black body, shackle with 3in (76mm) clearance
  • Designed exclusively for lockout tagout applications
  • Durable, lightweight, non-conductive Thermoplastic lock body
  • Customize on-site with permanent, write-on labels
  • Compliance with "One Employee, One Lock, One Key" directive directive
  • High security, reserved for safety cylinder
  • Key retaining - ensures that padlock is not left unlocked
  • Keyed different, 6-pin tumbler


PRICE
$26.98

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height3 in
Weight0.3 lbs
Shackle Diameter1/4 in
Shackle Inside Height3 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
ColorBlack
Series411
Shackle MaterialMetal
DescriptionZenex#&8482; Multi-Language Safety Padlock
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part Number411LTBLK
BrandMaster Lock