80/20 4125 10 S 12 Hole Tee Flat Plate, 4" L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4125 12 Hole Tee Joining Plate, 4"L
80/20 4125
80/20 4125
PRICE
$22.25
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 3/16 in |
Product Details
| Type | Tee Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Tee Flat Plate |
| Series | 10 Series |
| Manufacturers Part Number | 4125 |
| Brand | 80/20 Inc |