Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503678

MPN #: JT9-414478

Jet JT9-414478 J-7040 10 X 16 Horizontal Mitering Bandsaw, 230V, 3-Phase

Product Description

Exclusive 6-point blade guide assemblies and swivel control panel on this rugged JET saw enhance overall function

Features:
  • Variable speed drive systems allows the operator to fine tune the blade speed fast and easily
  • Swing away control panel
  • Exclusive 6 contact point blade adjustable
  • Combined with the side bearings are carbide pads, the back of the blade rides on two mounted on a pivot shaft so both bearings share the load equally
  • Counterbalanced feed system is controlled by a dual system of counterbalanced
  • 1 Bi-metal blades
  • Cast iron blade wheels


PRICE
$8,499.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height23-1/2 in
Round at 45°10 in
Blade Wheel Diameter14 in
Blade Length130 in
Cutting Capacity10 x 16IN in
Rectangle at 90°10 X 10 in
Round at 90°10 in

Product Details

TypeManual
Blade Speed100 - 350 SFPM
StyleHorizontal
Motor Voltage230V V
Voltage230 V
Phase3
Manufacturers Part NumberJT9-414478
Motor Horsepower2 HP
BrandJET

Warranty

Warranty2 yr