HP® 414A, Magenta Original LaserJet Toner Cartridge, 2100 Page Yield
|
Questions & Answers (0)
Product Description
Protect against counterfeit cartridges and receive consistent quality with anti-fraud technology. Help manage business costs and print quality across your fleet. Rely on HP SureSupply to order the right HP cartridges for your HP printer. Produce top-quality color documents at speeds your printer was built to achieve. Original HP Toner cartridges with JetIntelligence are specially engineered to match your printer's high-speed performance, while producing professional-quality prints.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | HP 414A Toner |
| Manufacturers Part Number | W2023A |
| For Use With | HP Color LaserJet Pro M454 Series, MFP M479 Series |
| Print Color Family | Magenta |
| Market Indicator Cartridge Number | 414A |
| Page Yield | 2100 |
| Brand | HP |
Warranty
| Warranty | Manufacturer's premium protect warranty from defects in materials & workmanship. |