SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Item #: WBB2240217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

$771.26 up to 30% OFF

Price: $540.00

$90.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 5' Black

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 5' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Wearwell® ErgoDeck® Heavy Duty Open Grid w/Gritshield 7/8" Thick 1.5' x 1.5' Black

Wearwell® ErgoDeck® Heavy Duty Open Grid w/Gritshield 7/8" Thick 1.5' x 1.5' Black

Wearwell® ErgoDeck® Max GP Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

Wearwell® ErgoDeck® Max GP Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Wearwell 415 Diamond Plate Diamond Plate Ergonomic Mat 36" X 20' X 9/16" Black/Yellow

The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Our pre-beveled edge assures a perfect lays flat quality. We also extend the sponge within 1.5 inches of the mat's PVC surface for 20% more standing area than others in the market. Overall thickness 9/16"

Weights & Dimensions

  • Width 3 ft
  • Length 20 ft
  • Thickness 9/16 in

Product Details

  • Pattern Diamond-Plate
  • Description Anti-Fatigue Mat
  • Percent Recycled Content >50%
  • Type Pre-Cut Mat
  • Surface Material PVC Vinyl
  • Border Color Family Yellow
  • Brand Wearwell
  • Series Diamond-Plate Spongecote®
  • Manufacturers Part Number 415.916x3x20BYL
  • Color Family Black
  • Backing Material Nitrile Foam

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 20' Black/Yellow Border

Item #: WBB2240217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant