Allsource 41500 Triple Door Blast Cabinet, Steel
|
Questions & Answers (0)
Product Description
The Allsource 41500 Abrasive Blast Cabinet is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. This cabinet is designed to be tough, constructed of heavy-duty 14 gauge steel with a grate capacity of 150 bs. The three door design makes loading and unloading of heavy items easier. Features foot pedal control, fluorescent lighting, air regulator, heavy-duty 24 inch blast gloves, rear mounted 90 CFM dust collector, protective window underlay and light underlay.
All Source Air inlet adapter 4150064 /Global Item No B2247151 converts 3/8" British Standard Pipe parallel (BSP) to a 3/8" NPT (sold separately).
All Source Air inlet adapter 4150064 /Global Item No B2247151 converts 3/8" British Standard Pipe parallel (BSP) to a 3/8" NPT (sold separately).
PRICE
$2,029.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 67 in |
| Weight | 335 lbs |
| Window Dimensions | 24" x 12" |
Product Details
| Type | Foot Operated |
| CFM | 15-20 CFM |
| Light | Fluorescent |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 41500 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |