- 208-230V
- Single Phase
- 16.6 CFM @ 150 psi
- 62 dBA
- Tank Mount
- with Dryer
Belaire BR5501D, 5HP, Rotary Screw Comp, 60 Gallon, Horizontal, 150 PSI, 16.6 CFM,1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Belaire 4152011804 Rotary Screw Compressor, 5HP, 60 Gallon
PRICE
$8,929.00
1
1
Free Shipping Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 22 in |
| Height | 50 in |
| Weight | 543 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 1/2 |
Product Details
| Oil Type | OIL |
| Air Dryer | Yes |
| Oil System | Pressure |
| Pump Drive | Belt Drive |
| Pump Material | Steel |
| Tank Drain Valve | Manual |
| Max PSI | 150 psi |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 4152054941 |
| Pump Type | ROTARY |
| Brand | BelAire |
| Type | Rotary Screw, 60 Gallon, Horizontal, With Dryer |
| CFM | 16.6 CFM |
| Horsepower | 5 HP |
| Color | Gray |
| After Cooler | Yes |
| Voltage | 208-230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |