x

Take 15% off your entire order!

Offer applied at checkout

+

Caldwell 416-1/4-8, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 8' Hook Spread

Caldwell 416-1/4-8, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 8' Hook Spread

Item #: WBB2193826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,662.00

$277.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Caldwell 416-1/4-8, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 8' Hook Spread

Lightweight composite materials are bonded together to form ultra-strong lifters. Engineered to withstand the demand of rugged environments while being easy to handle and transport. Non-conductive, corrosion resistant, and proof tested. Each lifter complies with ASME B30.20, BTH-1, Design category B, Service Class 4. These adjustable spreader / lifting beams provide an adjustable, three position, top lifting point and three lower spreads for handling loads where the load center it not symmetrical or the center of gravity is not centrally located between the pick points. Ideal for handling a wide range of loads with a single beam. The spread is 72 to 96 inches which adjust in increments of 6 inches.

  • LENGTH INCHES 103
  • CAPACITY LBS 500
  • COLOR FINISH Green
  • ASSEMBLY Assembled
  • BRAND Caldwell
  • CONSTRUCTION Composite
  • HEAD ROOM INCHES 13-1/2
  • MANUFACTURERS PART NUMBER 416-1/4-8
  • SPREAD INCHES 72 to 96
  • UPPER BAIL ADJUSTMENT INCHES 6
  • WEIGHT LBS 35
  • MFG PART ID 416-005
  • WARRANTY YEARS 2 years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Caldwell 416-1/4-8, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 8' Hook Spread

Caldwell 416-1/4-8, Composite Adjustable Spreader Lifting Beam, 1/4 Ton Capacity, 8' Hook Spread

Item #: WBB2193826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant