80/20 4184 90 Degree Dynamic Pivot Nub
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4184 90° Living Nub
90° Living Nub.
90° Living Nub.
PRICE
$9.40
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 15/16 in |
| Height | 1 in |
Product Details
| Type | Pivot Nub |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Living Nub |
| Series | 10 Series |
| Manufacturers Part Number | 4184 |
| Brand | 80/20 Inc |