80/20 4185 Straight Pivot Arm
|
Questions & Answers (0)
Product Description
80/20 4185 Straight Pivot Arm
Straight Pivot Arm.
Straight Pivot Arm.
PRICE
$13.25
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1 in |
| Height | 3/16 in |
Product Details
| Type | Pivot Arm |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Pivot Arm Profile |
| Series | 10 Series |
| Manufacturers Part Number | 4185 |
| Brand | 80/20 Inc |