80/20 4197 10 S 0 Degree Standard Structural Pivot Assembly
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4197 Standard Pivot Nub Assembly
Standard Pivot Nub Assembly.
Standard Pivot Nub Assembly.
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 1 in |
| Height | 3 in |
Product Details
| Type | Pivot Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Pivot Assembly |
| Series | 10 Series |
| Manufacturers Part Number | 4197 |
| Brand | 80/20 Inc |