- 240v / 15 Amp Infinite Control Kit, For Screw Or
- Palnut Mount, 1 3/16" Break-Off Stem, Stem Adaptors,
- 2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts+
- 5 % Input At Low Setting
- Gen Use Black Knob # 22-1349
- Infinite Controls Not Rated At 22-1/2% Are Rated At 5%
- And Provide Lower Temp Range At Low. ( Less Current Draw )
Allpoints 42-1018 Infinite Control Switch Kit - 15A/240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421018 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 240V V |
| Color | Multi-colored |
| Brand | AllPoints |