- [ Black Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ]
- [ On/On ] [ Dpdt ] [ Terminals 6 (Screws) ]
- [ Amp/Volt 20a/250v ]
Allpoints 42-1077 On/Off Rocker Switch - 20A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.75
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421077 |
| Amperage | 20 A |
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Black/Yellow |
| Brand | AllPoints |