- On/Off Toggle Switch, 10 Amp-240 Vac, 15 Amp-125 Vac,
- 3/4 Hp 120-240 Vac, 2 Screw Terminals
- This Is Switch Only.
- For Switch Assembly Order A-445 # 42-1690
- Which Includes Rubber Boot And Hardware.
- Barmaid Glass Washers
- Groen Kettle Ah, Hh, Tdb
- Jade Oven Series: Jslb, Jsr.
- Keating Fryer Lb-100 W/2way Pump, Hb65 & Gas Fryer
- W/Unit Of 4 Indicator Lights.
Allpoints 42-1671 On/Off Toggle Switch - 10A/240V, 15A/125V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | SWT-196 |
| Amperage | 10 A |
| Type | Switch, Timer |
| Voltage | 125, 240V V |
| Color | Silver/Black |
| Brand | Bar Maid |