- 240v, 15 Amp, Commercial Duty Infinite Control,
- 2-1/8" Break-Off Stem, No Dial
- Gen Use Black Knob # 22-1349
- 2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts
- Super-Chef Hot Plate El-02, El-04
- Commercial Duty Switches Have A Larger Dia. Breakaway Stem
- Than Standard Duty Switches.
Allpoints 42-1749 Infinite Control Switch Kit - 15A/240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421749 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 240V V |
| Color | Black/White/Silver |
| Brand | AllPoints |